PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Halogen Sealed Beam Spotlight, PAR46, 50W

GE LIGHTING| Zoro #: G1412424| Mfr #: H7635

$15.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 13Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1412424 Mfr #: H7635
Voltage: 13Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: H7635
Bulb Type: ReflectorAverage Bulb Life: 100 hr.
Bulb Color Temp.: 3000KBulb Designation: H7635/SP
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: PAR46Light Bulb Dia.: 5-3/4"
Item: Halogen Sealed Beam LampWatts: 50
Bulb Base Type: Screw TerminalsBulb Primary Application: Narrow Spot
Max. Overall Bulb Length: 2-3/4"Shatter-Resistant: No
Light Distribution: Very Narrow SpotDimmable: Yes
Country of Origin (subject to change): Multiple

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR46, Bulb Base Type Screw Terminals, 50 Watts, Average Bulb Life 100 hr., 13 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 2-3/4 In., Dimmable Yes, Light Bulb Dia. 5-3/4 In., Light Distribution Very Narrow Spot, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7635/SP, Shatter-Resistant No, Narrow Spot, ANSI Code H7635, Meets 2012 Lighting Legislation Energy

Reviews