Halogen Sealed Beam Spotlight, PAR46, 50W

GE LIGHTING| Zoro #: G0323486| Mfr #: H7635X

$28.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0323486 Mfr #: H7635X
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Shatter-Resistant: NoItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenBulb Type: Reflector
Lumens: 1950Voltage: 13
ANSI Code: H7635XBulb Designation: H7635X/SP
Light Appearance: 3000 to 3999K, Warm WhiteBulb Shape: PAR46
Max. Overall Bulb Length: 2-3/4"Bulb Base Type: Screw Terminals
Bulb Color Temp.: 3000KLight Bulb Dia.: 5-3/4"
Bulb Primary Application: General PurposeAverage Bulb Life: 100 hr.
Light Distribution: SpotWatts: 50
Country of Origin (subject to change): United States

Product Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR46, Base Type Screw Terminals, 50 Watts, Average Bulb Life 100 hr., 1950 Lumens, 13 Voltage, Max. Overall Length 2-3/4 In., Light Bulb Dia. 5-3/4 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation H7635X/SP, Shatter-Resistant No, Halogen, General Purpose, ANSI Code H7635X, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15%. Sign up for Z-mail.