SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Sealed Beam Spotlight, PAR56, 500W

GE LIGHTING| Zoro #: G1827454| Mfr #: Q500PAR56NSP

$40.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Bulb Technology: HalogenLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827454 Mfr #: Q500PAR56NSP
Voltage: 120Bulb Technology: Halogen
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Reflector
Average Bulb Life: 4000 hr.Bulb Color Temp.: 2950K
Bulb Designation: Q500PAR56/NSPStandards: Meets 2012 Lighting Legislation Energy
Bulb Finish: ClearBulb Shape: PAR56
Light Bulb Dia.: 7"Lumens: 8000
Item: Halogen Sealed Beam LampWatts: 500
Bulb Base Type: Mogul End Prong (GX16d)Bulb Primary Application: General Purpose
Max. Overall Bulb Length: 5"Shatter-Resistant: No
Light Distribution: Narrow SpotDimmable: Yes
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR56, Bulb Base Type Mogul End Prong (GX16d), 500 Watts, Average Bulb Life 4000 hr., 8000 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 5 In., Dimmable Yes, Light Bulb Dia. 7 In., Light Distribution Narrow Spot, Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation Q500PAR56/NSP, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews