Halogen Sld Beam Floodlight, PAR56, 240W

GE LIGHTING| Zoro #: G1593961| Mfr #: 240PAR56WFL

$17.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 2000 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1593961 Mfr #: 240PAR56WFL
Voltage: 12Average Bulb Life: 2000 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 7"
Lumens: 2270Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 5-7/16"
Light Distribution: Wide FloodItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: 240PAR56WFLBulb Color Temp.: 2800K
Bulb Type: ReflectorBulb Shape: PAR56
Watts: 240Light Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Screw TerminalsStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Bulb Shape PAR56, Bulb Base Type Screw Terminals, 240 Watts, Average Bulb Life 2000 hr., 2270 Lumens, 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 5-7/16 In., Dimmable Yes, Light Bulb Dia. 7 In., Light Distribution Wide Flood, Bulb Finish Clear, Bulb Color Temp. 2800K, Bulb Designation 240PAR56WFL, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews