KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sld Beam Floodlight, PAR56, 500W

GE LIGHTING| Zoro #: G1962301| Mfr #: Q500PAR56MFL

$35.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 4000 hr.
Light Bulb Dia.: 7"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962301 Mfr #: Q500PAR56MFL
Average Bulb Life: 4000 hr.Light Bulb Dia.: 7"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: Q500PAR56MFL
Bulb Primary Application: General PurposeBulb Shape: PAR56
Light Distribution: Medium FloodBulb Finish: Clear
Bulb Base Type: Mogul End Prong (GX16d)Dimmable: Yes
Shatter-Resistant: NoLight Appearance: 2700 to 2999K, Soft White
Watts: 500Lumens: 8000
Voltage: 120Max. Overall Bulb Length: 5"
Bulb Technology: HalogenBulb Color Temp.: 2950K
Bulb Type: ReflectorCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR56, Base Type Mogul End Prong (GX16d), 500 Watts, Average Bulb Life 4000 hr., 8000 Lumens, 120 Voltage, Max. Overall Length 5 In., Light Bulb Dia. 7 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation Q500PAR56MFL, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews