HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Halogen Sld Beam Floodlight, PAR64, 1000W

GE LIGHTING| Zoro #: G2380831| Mfr #: Q1000PAR64MFL

$54.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5"
Bulb Technology: Halogen
Light Bulb Dia.: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380831 Mfr #: Q1000PAR64MFL
Max. Overall Bulb Length: 5"Bulb Technology: Halogen
Light Bulb Dia.: 8"Lumens: 19,400
Bulb Designation: Q1000PAR64/MFLBulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Bulb Finish: ClearDimmable: Yes
Voltage: 120Watts: 1000
Average Bulb Life: 4000 hr.Bulb Base Type: Mogul End Prong (GX16d EXT)
Light Distribution: Medium FloodLight Appearance: 3000 to 3999K, Warm White
Item: Halogen Sealed Beam LampShatter-Resistant: No
Bulb Shape: PAR64Bulb Primary Application: General Purpose
Country of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR64, Base Type Extended Mogul End Prong (GX16d EXT), 1000 Watts, Average Bulb Life 4000 hr., 19,400 Lumens, 120 Voltage, Max. Overall Length 5 In., Light Bulb Dia. 8 In., Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation Q1000PAR64/MFL, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews