Halogen Sld Beam Floodlight, PAR64, 500W

GE LIGHTING| Zoro #: G0367412| Mfr #: 500PAR64/WFL

$50.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0367412 Mfr #: 500PAR64/WFL
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Shatter-Resistant: NoItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenBulb Type: Reflector
Bulb Color Temp.: 2700KLight Bulb Dia.: 8"
Bulb Primary Application: General PurposeAverage Bulb Life: 2000 hr.
Light Distribution: Wide FloodWatts: 500
Voltage: 230Bulb Beam Angle: 30 Degrees
Lumens: 5500Light Appearance: 2700 to 2999K, Soft White
Bulb Designation: 500PAR64/MFLMax. Overall Bulb Length: 6"
Bulb Shape: PAR64Bulb Base Type: Mogul End Prong (GX16d)
Country of Origin (subject to change): United States

Product Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR64, Base Type Mogul End Prong (GX16d), 500 Watts, Average Bulb Life 2000 hr., 5500 Lumens, 230 Voltage, Max. Overall Length 6 In., Light Bulb Dia. 8 In., Bulb Color Temp. 2700K, Bulb Beam Angle 30 Degrees , Bulb Designation 500PAR64/MFL, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15%. Sign up for Z-mail.