KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Sld Beam Spotlight, PAR64, 1000W

GE LIGHTING| Zoro #: G1953691| Mfr #: FFS-Q1000PAR64/6

$89.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 800 hr.
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953691 Mfr #: FFS-Q1000PAR64/6
Voltage: 120Average Bulb Life: 800 hr.
Bulb Primary Application: General PurposeLight Bulb Dia.: 3-9/64"
Lumens: 19,000Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 6-3/4"
Light Distribution: Wide FloodItem: Halogen Sealed Beam Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: FFS-Q1000PAR64/6Bulb Color Temp.: 3200K
Bulb Type: ReflectorBulb Shape: PAR64
Watts: 1000Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: Mogul End Prong (GX16d EXT)ANSI Code: FFS
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Bulb Shape PAR64, Base Type Extended Mogul End Prong (GX16d EXT), 1000 Watts, Average Bulb Life 800 hr., 19,000 Lumens, 120 Voltage, Max. Overall Length 2-11/32 In., Light Bulb Dia. 3-9/64 In., Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation FFS-Q1000PAR64/6, Shatter-Resistant No, Halogen, General Purpose, ANSI Code FFS, Meets 2012 Lighting Legislation Energy

Reviews