DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Halogen Spotlight, AR111, 35W

GE LIGHTING| Zoro #: G2470553| Mfr #: 35AR111/SP4

$8.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 3-3/4"
Bulb Technology: Halogen
Light Bulb Dia.: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2470553 Mfr #: 35AR111/SP4
Max. Overall Bulb Length: 3-3/4"Bulb Technology: Halogen
Light Bulb Dia.: 4-3/8"Lumens: 2800
Bulb Designation: 35AR111S/SP4Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2800K
Bulb Finish: ClearDimmable: Yes
Voltage: 12Watts: 35
Average Bulb Life: 3000 hr.Bulb Base Type: G53
Light Distribution: SpotLight Appearance: 2700 to 2999K, Soft White
Item: Halogen LampBulb Shape: AR111
Bulb Beam Angle: 4 DegreesShatter-Resistant: No
Country of Origin (subject to change): China

Description

Halogen Lamp, Lamp Type Reflector-AR, Bulb Shape AR111, Base Type G53, 35 Watts, Average Bulb Life 3000 hr., 2800 Lumens, 12 Voltage, Max. Overall Length 3-3/4 In., Light Bulb Dia. 4-3/8 In., Bulb Finish Clear, Bulb Color Temp. 2800K, Bulb Beam Angle 4 Degrees , Bulb Designation G17277081S/SP4, Shatter-Resistant No, Halogen, Meets 2012 Lighting Legislation Energy

Reviews