PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Halogen Spotlight, AR111, 50W

GE LIGHTING| Zoro #: G0555256| Mfr #: 50AR111/SP4

$12.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Bulb Technology: HalogenLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0555256 Mfr #: 50AR111/SP4
Voltage: 12Bulb Technology: Halogen
Light Appearance: 2700 to 2999K, Soft WhiteBulb Type: Reflector
Average Bulb Life: 3000 hr.Bulb Beam Angle: 4 Degrees
Bulb Color Temp.: 2850KBulb Designation: 50AR111/SP4
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: AR111Light Bulb Dia.: 4-3/8"
Lumens: 2800Item: Halogen Lamp
Watts: 50Bulb Base Type: G53
Max. Overall Bulb Length: 2-3/4"Shatter-Resistant: No
Light Distribution: SpotDimmable: Yes
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape AR111, Bulb Base Type G53, 50 Watts, Average Bulb Life 3000 hr., 2800 Lumens, 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Bulb Beam Angle 4 Degrees , Max. Overall Bulb Length 2-3/4 In., Dimmable Yes, Light Bulb Dia. 4-3/8 In., Light Distribution Spot, Bulb Finish Clear, Bulb Color Temp. 2850K, Bulb Designation 50AR111/SP4, Shatter-Resistant No, Meets 2012 Lighting Legislation Energy

Reviews