Halogen Spotlight, MR11, 35W

GE LIGHTING |Zoro #: G1279241|Mfr #: Q35MR11/SP20(FTF)

$18.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1279241 Mfr #: Q35MR11/SP20(FTF)
Dimmable: YesItem: Halogen Lamp
Bulb Technology: HalogenShatter-Resistant: No
Bulb Type: ReflectorStandards: Meets 2012 Lighting Legislation Energy
Light Bulb Dia.: 1-3/8"Bulb Primary Application: General Purpose
Average Bulb Life: 3500 hr.Light Distribution: Spot
ANSI Code: FTFWatts: 35
Light Appearance: 2700 to 2999K, Soft WhiteVoltage: 12
Max. Overall Bulb Length: 1-3/8"Bulb Base Type: 2-Pin (G4)
Bulb Designation: Q35MR11/SP20Bulb Beam Angle: 20 Degrees
Bulb Shape: MR11Bulb Color Temp.: 2900K
Country of Origin (subject to change): Taiwan

Product Description

Halogen Lamp, Bulb Shape MR11, Bulb Base Type 2-Pin (G4), 35 Watts, Average Bulb Life 3500 hr., 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Max. Overall Bulb Length 1-3/8 In., Bulb Beam Angle 20 Degrees , Light Bulb Dia. 1-3/8 In., Bulb Finish Clear, Bulb Color Temp. 2900K, Bulb Designation Q35MR11/SP20, Shatter-Resistant No, General Purpose, ANSI Code FTF, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15% when you sign up for Z-mail.