KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Spotlight, MR16, 20W

GE LIGHTING| Zoro #: G1160406| Mfr #: Q20MR16/CG/SP

$5.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 2000 hr.
Bulb Beam Angle: 20 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160406 Mfr #: Q20MR16/CG/SP
Voltage: 12Average Bulb Life: 2000 hr.
Bulb Beam Angle: 20 DegreesBulb Primary Application: General Purpose
Light Bulb Dia.: 2"Lumens: 275
Shatter-Resistant: NoMax. Overall Bulb Length: 1-7/8"
Light Distribution: SpotItem: Halogen Lamp
Bulb Technology: HalogenDimmable: Yes
Bulb Designation: Q20MR16/CG/SPBulb Color Temp.: 3000K
Bulb Type: ReflectorBulb Shape: MR16
Watts: 20Light Appearance: 3000 to 3999K, Warm White
Bulb Base Type: 2-Pin (GX5.3)Standards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): China

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 20 Watts, Average Bulb Life 2000 hr., 275 Lumens, 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Bulb Beam Angle 20 Degrees , Max. Overall Bulb Length 1-7/8 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Spot, Bulb Color Temp. 3000K, Bulb Designation Q20MR16/CG/SP, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews