HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Halogen Spotlight, MR16, 35W

GE LIGHTING| Zoro #: G0625204| Mfr #: Q35MR16/C/CG12(FRB)

$5.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-7/8"
Bulb Technology: Halogen
ANSI Code: FRB
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625204 Mfr #: Q35MR16/C/CG12(FRB)
Max. Overall Bulb Length: 1-7/8"Bulb Technology: Halogen
ANSI Code: FRBLight Bulb Dia.: 2"
Bulb Designation: Q35MR16/C/CG12Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 3000K
Dimmable: YesVoltage: 12
Watts: 35Average Bulb Life: 5000 hr.
Bulb Base Type: 2-Pin (GU5.3)Light Distribution: Narrow Spot
Light Appearance: 3000 to 3999K, Warm WhiteItem: Halogen Lamp
Shatter-Resistant: NoBulb Shape: MR16
Bulb Beam Angle: 12 DegreesBulb Primary Application: Narrow Spot
Country of Origin (subject to change): United States

Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type 2-Pin (GU5.3), 35 Watts, Average Bulb Life 5000 hr., 12 Voltage, Max. Overall Length 1-7/8 In., Light Bulb Dia. 2 In., Bulb Color Temp. 3000K, Bulb Beam Angle 12 Degrees , Bulb Designation Q35MR16/C/CG12, Shatter-Resistant No, Halogen, Narrow Spot, ANSI Code FRB, Meets 2012 Lighting Legislation Energy

Reviews