KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Spotlight, MR16, 35W

GE LIGHTING| Zoro #: G1221954| Mfr #: Q35MR16/HIR/C/CG10

$13.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12
Average Bulb Life: 5000 hr.
Bulb Beam Angle: 10 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1221954 Mfr #: Q35MR16/HIR/C/CG10
Voltage: 12Average Bulb Life: 5000 hr.
Bulb Beam Angle: 10 DegreesBulb Primary Application: General Purpose
Light Bulb Dia.: 2"Lumens: 316
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 1-3/4"Light Distribution: Spot
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: Q35MR16/HIR/C/CG10./SP
Bulb Color Temp.: 2950KBulb Type: Reflector
Bulb Shape: MR16Watts: 35
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: 2-Pin (GU5.3)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GU5.3), 35 Watts, Average Bulb Life 5000 hr., 316 Lumens, 12 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Bulb Beam Angle 10 Degrees , Max. Overall Bulb Length 1-3/4 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Spot, Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Designation Q35MR16/HIR/C/CG10./SP, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews