DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Halogen Spotlight, MR16, 35W

GE LIGHTING| Zoro #: G0587352| Mfr #: Q35MR16/HIR/C/CG24

$10.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 1-3/4"
Bulb Technology: Halogen
Light Bulb Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587352 Mfr #: Q35MR16/HIR/C/CG24
Max. Overall Bulb Length: 1-3/4"Bulb Technology: Halogen
Light Bulb Dia.: 2"Lumens: 654
Bulb Designation: Q35MR16HIR/CCG24Bulb Type: Reflector
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 2950K
Bulb Finish: ClearDimmable: Yes
Voltage: 12Watts: 35
Average Bulb Life: 5000 hr.Bulb Base Type: 2-Pin (GU5.3)
Light Distribution: SpotLight Appearance: 2700 to 2999K, Soft White
Item: Halogen LampShatter-Resistant: No
Bulb Shape: MR16Bulb Beam Angle: 24 Degrees
Bulb Primary Application: General PurposeCountry of Origin (subject to change): United States

Description

Halogen Lamp, Lamp Type Reflector-MR, Bulb Shape MR16, Base Type 2-Pin (GU5.3), 35 Watts, Average Bulb Life 5000 hr., 12 Voltage, Max. Overall Length 1-3/4 In., Light Bulb Dia. 2 In., Bulb Finish Clear, Bulb Color Temp. 2950K, Bulb Beam Angle 24 Degrees , Bulb Designation Q35MR16HIR/CCG24, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews