SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Halogen Spotlight, MR16, 45W

GE LIGHTING| Zoro #: G0769142| Mfr #: Q45MR16/HIR/CCG35

$13.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 12Bulb Technology: HalogenLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769142 Mfr #: Q45MR16/HIR/CCG35
Voltage: 12Bulb Technology: Halogen
Light Appearance: 3000 to 3999K, Warm WhiteBulb Type: Reflector
Average Bulb Life: 5000 hr.Bulb Beam Angle: 35 Degrees
Bulb Color Temp.: 3000KBulb Designation: Q45MR16HIR/CCG35/SP
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Bulb Shape: MR16Light Bulb Dia.: 2"
Lumens: 935Item: Halogen Lamp
Watts: 45Bulb Base Type: 2-Pin (GU5.3)
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 1-3/4"
Shatter-Resistant: NoLight Distribution: Spot
Dimmable: YesCountry of Origin (subject to change): United States

Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GU5.3), 45 Watts, Average Bulb Life 5000 hr., 935 Lumens, 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Bulb Beam Angle 35 Degrees , Max. Overall Bulb Length 1-3/4 In., Dimmable Yes, Light Bulb Dia. 2 In., Light Distribution Spot, Bulb Finish Clear, Bulb Color Temp. 3000K, Bulb Designation Q45MR16HIR/CCG35/SP, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews