Halogen Spotlight, MR16, 50W

GE LIGHTING| Zoro #: G1598886| Mfr #: Q50MR16SCCGRVL

$10.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598886 Mfr #: Q50MR16SCCGRVL
Dimmable: YesShatter-Resistant: No
Item: Halogen LampBulb Technology: Halogen
Bulb Type: ReflectorStandards: Meets 2012 Lighting Legislation Energy
Bulb Beam Angle: 15 DegreesBulb Shape: MR16
Bulb Color Temp.: 3000KLight Bulb Dia.: 2"
Bulb Primary Application: General PurposeAverage Bulb Life: 2000 hr.
Light Distribution: SpotWatts: 50
Light Appearance: 3000 to 3999K, Warm WhiteVoltage: 12
Max. Overall Bulb Length: 1-7/8"Lumens: 650
Bulb Base Type: 2-Pin (GX5.3)Bulb Designation: Q50MR16SC/CG/RVL/SP
Country of Origin (subject to change): China

Product Description

Halogen Lamp, Bulb Shape MR16, Bulb Base Type 2-Pin (GX5.3), 50 Watts, Average Bulb Life 2000 hr., 650 Lumens, 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 1-7/8 In., Bulb Beam Angle 15 Degrees , Light Bulb Dia. 2 In., Bulb Finish Reveal(R), Bulb Color Temp. 3000K, Bulb Designation Q50MR16SC/CG/RVL/SP, Shatter-Resistant No, General Purpose, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15%. Sign up for Z-mail.