Shop Alternate Products
This Product is Discontinued
Current
Halogen Spotlight, PAR30L, 48W (Discontinued)
Mfr # 48PAR30L/HIR+/SP10
Zoro # G2245047
This Product is Discontinued
Key Features
- Light Appearance 2700 to 2999K, Soft White
- Bulb Type Reflector
- Bulb Base Type Medium Screw (E26)
- Watts 48
- Bulb Color Temp. 2750K