Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Halogen Spotlight, PAR30L, 75W

  • Zoro #: G0530652
  • Mfr #: 75PAR30L/H/10-120V

$39.31

  • Light Appearance: 2700 to 2999K, Soft White
  • Bulb Type: Reflector
  • Watts: 75
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge Lighting #75PAR30L/H/10-120V Specifications

  • Zoro #: G0530652
  • Mfr #: 75PAR30L/H/10-120V
Light Appearance: 2700 to 2999K, Soft White Bulb Type: Reflector
Watts: 75 Average Bulb Life: 3000 hr.
Bulb Color Temp.: 2830K Lumens: 940
Max Overall Bulb Length: 4-3/4" Shatter-Resistant: No
Bulb Base Type: Medium Screw (E26) Lighting Technology: Halogen
Light Distribution: Spot Bulb Technology: Halogen
Bulb Beam Angle: 40 Degrees Bulb Designation: 75PAR30L/H/SP10
Max. Overall Bulb Length: 4-3/4" Item: Halogen Spotlight
Light Bulb Dia.: 3-3/4" Bulb Finish: Clear
Bulb Primary Application: General Purpose Voltage: 120
Dimmable: Yes Bulb Shape: PAR30L
Bulb Dia.: 3-3/4" Overall Length: 4-3/4"
Color Temperature: 2830K Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Halogen Spotlight, Bulb Shape PAR30L, Bulb Base Type Medium Screw (E26), 75 Watts, Average Bulb Life 3000 hr., 940 Lumens, 120 Voltage, Halogen, Light Appearance 2700 to 2999K, Soft White, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Max. Overall Bulb Length 4-3/4 In., Dimmable Yes, Light Bulb Dia. 3-3/4 In., Light Distribution Spot, Bulb Finish Clear, Bulb Color Temp. 2830K, Bulb Designation 75PAR30L/H/SP10, Shatter-Resistant No, General Purpose

Reviews of Ge Lighting #75PAR30L/H/10-120V