BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Halogen Spotlight, PAR36, 50W

GE LIGHTING| Zoro #: G1979354| Mfr #: 50PAR36/H/NSP9

$30.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 3-3/4"Light Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979354 Mfr #: 50PAR36/H/NSP9
Bulb Finish: ClearMax. Overall Bulb Length: 3-3/4"
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Screw Terminals
Voltage: 12Light Bulb Dia.: 4-1/2"
Bulb Shape: PAR36Dimmable: Yes
Bulb Technology: HalogenShatter-Resistant: No
Bulb Type: ReflectorBulb Designation: 50PAR36/H/NSP8
Average Bulb Life: 4000 hr.Watts: 50
Item: Halogen LampBulb Primary Application: Narrow Spot
Bulb Color Temp.: 3050KLight Distribution: Narrow Spot
Standards: Meets 2012 Lighting Legislation EnergyLumens: 400
Country of Origin (subject to change): United States

Description

Halogen Lamp, Bulb Shape PAR36, Bulb Base Type Screw Terminals, 50 Watts, Average Bulb Life 4000 hr., 400 Lumens, 12 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Reflector, Max. Overall Bulb Length 3-3/4 In., Dimmable Yes, Light Bulb Dia. 4-1/2 In., Light Distribution Narrow Spot, Bulb Finish Clear, Bulb Color Temp. 3050K, Bulb Designation 50PAR36/H/NSP8, Shatter-Resistant No, Narrow Spot, Meets 2012 Lighting Legislation Energy

Reviews