KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Halogen Spotlight, PAR38, 45W

GE LIGHTING| Zoro #: G0591053| Mfr #: 45PAR/HIR+/SP10

$13.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Average Bulb Life: 4200 hr.
Bulb Beam Angle: 10 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591053 Mfr #: 45PAR/HIR+/SP10
Voltage: 120Average Bulb Life: 4200 hr.
Bulb Beam Angle: 10 DegreesBulb Primary Application: General Purpose
Light Bulb Dia.: 4-3/4"Lumens: 870
Bulb Finish: ClearShatter-Resistant: No
Max. Overall Bulb Length: 5-5/16"Light Distribution: Spot
Item: Halogen LampBulb Technology: Halogen
Dimmable: YesBulb Designation: 45PAR/HIR+/SP10
Bulb Color Temp.: 2750KBulb Type: Reflector
Bulb Shape: PAR38Watts: 45
Light Appearance: 2700 to 2999K, Soft WhiteBulb Base Type: Medium Skirted (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): United States

Description

Halogen Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR38, Base Type Medium Skirt (E26/50x39), 45 Watts, Average Bulb Life 4200 hr., 870 Lumens, 120 Voltage, Max. Overall Length 5-5/16 In., Light Bulb Dia. 4-3/4 In., Bulb Finish Clear, Bulb Color Temp. 2750K, Bulb Beam Angle 10 Degrees , Bulb Designation 45PAR/HIR+/SP10, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Reviews