Halogen Spotlight, PAR38, 55W

GE LIGHTING| Zoro #: G2347371| Mfr #: 55PAR/HIR+/SP10

$13.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2347371 Mfr #: 55PAR/HIR+/SP10
Dimmable: YesItem: Halogen Lamp
Bulb Technology: HalogenShatter-Resistant: No
Bulb Type: ReflectorStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 2750KLight Bulb Dia.: 4-3/4"
Bulb Primary Application: General PurposeAverage Bulb Life: 4200 hr.
Light Distribution: SpotWatts: 55
Light Appearance: 2700 to 2999K, Soft WhiteVoltage: 120
Max. Overall Bulb Length: 5-5/16"Bulb Base Type: Medium Screw (E26)
Bulb Designation: 55PAR/HIR+/SP10Bulb Beam Angle: 10 Degrees
Bulb Shape: PAR38Country of Origin (subject to change): United States

Product Description

Halogen Lamp, Lamp Type Reflector-PAR, Bulb Shape PAR38, Base Type Medium Screw (E26), 55 Watts, Average Bulb Life 4200 hr., 1120 Lumens, 120 Voltage, Max. Overall Length 5-5/16 In., Light Bulb Dia. 4-3/4 In., Bulb Finish Clear, Bulb Color Temp. 2750K, Bulb Beam Angle 10 Degrees , Bulb Designation 55PAR/HIR+/SP10, Shatter-Resistant No, Halogen, General Purpose, Meets 2012 Lighting Legislation Energy

Product Reviews

Save 15%. Sign up for Z-mail.