KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 122 Watts, 1 Lamps, HID Ballast Kit

GE LIGHTING| Zoro #: G0825973| Mfr #: GES-100MLTLC3D-55

$127.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ballast Family: HID Magnetic
Includes: Capacitor, Coil, Ignitor, Mounting Bracket, Hardware, Standard GE Lamp, Prewired Core
Ballast Start Type: Probe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825973 Mfr #: GES-100MLTLC3D-55
Ballast Family: HID MagneticIncludes: Capacitor, Coil, Ignitor, Mounting Bracket, Hardware, Standard GE Lamp, Prewired Core
Ballast Start Type: ProbeLength: 4"
Input Watts: 122Ballast Type: Core and Coil
Number of Lamps: 1Operating Amps @ 277V: 0.9
Ballast Voltage: 120/208/240/277Operating Amps @ 120V: 2.2
Dimension A: 2"Dimension B: 4"
Ballast Max. Lamp Watts: 100Width: 2-4/5"
Hz: 60Operating Amps @ 240V: 1.1
Operating Amps @ 208V: 1.3Insulation Class: 180C
Ballast Lamp Type: High Pressure SodiumANSI Code: S54
Ballast Item: HID Ballast KitMin. Starting Temp.: -40 to 40 Degrees F
Country of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Probe, Ballast Max. Lamp Watts 100, ANSI Code S54, Input Watts 122, Ballast Voltage 120/208/240/277, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -40 to 40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 2.2, Operating Amps @ 208V 1.3, Operating Amps @ 240V 1.1, Operating Amps @ 277V 0.9, Insulation Class 180C, Length 4 In., Width 2-4/5 In.

Reviews