GE LIGHTING 292 Watts, 1 Lamps, HID Ballast Kit

GE LIGHTING| Zoro #: G1533612| Mfr #: GES-250ML5AC4-55

$188.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4-1/5"
Operating Amps @ 277V: 1.1
Insulation Class: 180C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533612 Mfr #: GES-250ML5AC4-55
Width: 4-1/5"Operating Amps @ 277V: 1.1
Insulation Class: 180CNumber of Lamps: 1
ANSI Code: S50Ballast Max. Lamp Watts: 250
Operating Amps @ 120V: 2.5Ballast Item: HID Ballast Kit
Item: HID Ballast KitOperating Amps @ 480V: 0.6
Ballast Voltage: 120/208/240/277/480Dimension A: 2"
Dimension B: 4"Ballast Lamp Type: High Pressure Sodium
Ballast Start Type: ProbeBallast Family: HID Magnetic
Ballast Type: Core and CoilIncludes: Capacitor, Coil, Ignitor, Mounting Bracket, Hardware, Standard GE Lamp, Prewired Core
Input Watts: 292Length: 4-4/5"
Hz: 60Min. Starting Temp.: -40 to 40 Degrees F
Operating Amps @ 208V: 1.5Operating Amps @ 240V: 1.3
Country of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type High Pressure Sodium, Ballast Start Type Probe, Ballast Max. Lamp Watts 250, ANSI Code S50, Input Watts 292, Ballast Voltage 120/208/240/277/480, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -40 to 40 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 2.5, Operating Amps @ 208V 1.5, Operating Amps @ 240V 1.3, Operating Amps @ 277V 1.1, Operating Amps @ 480V 0.6, Insulation Class 180C, Length 4-4/5 In., Width 4-1/5 In.

Reviews