KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 167/164 Watts, 1 Lamps, HID Ballast

GE LIGHTING| Zoro #: G0562642| Mfr #: GEMH150-SLJ-MV

$89.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/2"
Ballast Family: Ultramax(TM) eHID
Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562642 Mfr #: GEMH150-SLJ-MV
Width: 2-1/2"Ballast Family: Ultramax(TM) eHID
Ballast Type: ElectronicInsulation Class: H
Number of Lamps: 1Thermal Protection: yes
Input Watts: 167/164Length: 7-3/16"
ANSI Code: C142/M102/M142Ballast Max. Lamp Watts: 150
Hz: 60Operating Amps @ 120V: 1.44
Ballast Item: HID BallastMin. Starting Temp.: -20 Degrees F
Ballast Lamp Type: Metal HalideItem: HID Ballast
Ballast Voltage: 120/277Height: 2-3/16"
Operating Amps @ 277V: 0.62Ballast Start Type: Pulse
Country of Origin (subject to change): China

Description

HID Ballast, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 150, ANSI Code C142/M102/M142, Input Watts 167/164, Ballast Voltage 120/277, Ballast Family Ultramax(TM) eHID, Ballast Type Electronic, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 1.44, Operating Amps @ 277V 0.62, Insulation Class H, Thermal Protection Yes, Length 7-3/16 In., Width 2-1/2 In., Height 2-3/16 In.

Reviews