*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 77 Watts, 1 Lamps, HID Ballast

GE LIGHTING| Zoro #: G0541992| Mfr #: GEMH-70-MSF-120

$60.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Lamps: 1
Length: 3-11/16"
Thermal Protection: yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0541992 Mfr #: GEMH-70-MSF-120
Number of Lamps: 1Length: 3-11/16"
Thermal Protection: yesWidth: 2-15/16"
Input Watts: 77Operating Amps @ 120V: 0.68
Min. Starting Temp.: -20 Degrees FHz: 60
Height: 1-3/16"Ballast Max. Lamp Watts: 70
Ballast Item: HID BallastBallast Voltage: 120
ANSI Code: C139/C143/M98/M143Ballast Start Type: Pulse
Ballast Lamp Type: Metal HalideInsulation Class: H
Ballast Type: ElectronicItem: HID Ballast
Ballast Family: Ultramax(TM) eHIDCountry of Origin (subject to change): China

Description

HID Ballast, Ballast Lamp Type Metal Halide, Ballast Start Type Pulse, Ballast Max. Lamp Watts 70, ANSI Code C139/C143/M98/M143, Input Watts 77, Ballast Voltage 120, Ballast Family Ultramax(TM) eHID, Ballast Type Electronic, Number of Lamps 1, -20 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 0.68, Insulation Class H, Thermal Protection Yes, Length 3-11/16 In., Width 2-15/16 In., Height 1-3/16 In.

Reviews