SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

HID Ballast Housing, High/Low Bay, 250 W

GE LIGHTING| Zoro #: G2477422| Mfr #: UG5W25E0AG11193

$194.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 4PL07Type: Direct Mount High/Low Bay HousingStandards: UL Listed 1598 Damp Locations
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477422 Mfr #: UG5W25E0AG11193
Suggested Lamp Item No.: 4PL07Type: Direct Mount High/Low Bay Housing
Standards: UL Listed 1598 Damp LocationsLamp Type: Metal Halide, Pulse Start
Width: 12-3/16"Ballast Housing: Die Cast Aluminum
Lamp Included: NoHeight: 8-7/8"
Housing Finish: White Polyester PowderFixture Wattage: 283
Lamp Watts: 250Voltage: 120 to 277
Ambient Temp. Range: -20 to 131 Degrees FSocket Type: Mogul
Mounting Type: 3/4" Rigid PendantUse With: Open or Enclosed High Bay Opticals
Country of Origin (subject to change): United States

Description

HID Ballast Housing, Direct Mount High/Low Bay Housing, Metal Halide, Pulse Start Lamp Type, 250 Lamp Watts, 283 Fixture Wattage, 120 to 277 Voltage, Height 8-7/8 In., Width 12-3/16 In., Ambient Temp. Range -20 to 131 Degrees F, Mogul Socket Type, No Lamp Included, G1422845 Suggested Lamp Item No., Die Cast Aluminum Ballast Housing, White Polyester Powder Housing Finish, 3/4 In. Rigid Pendant Mounting Type, Use With Open or Enclosed High Bay Opticals, Standards UL Listed 1598 Damp Locations

Reviews