KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

HID Ballast Housing, High/Low Bay, 320 W

GE LIGHTING| Zoro #: G1443355| Mfr #: UG5W32E0AV11193

$204.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 4WW54
Type: Direct Mount High/Low Bay Housing
Standards: UL Listed 1598 Damp Locations
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443355 Mfr #: UG5W32E0AV11193
Suggested Lamp Item No.: 4WW54Type: Direct Mount High/Low Bay Housing
Standards: UL Listed 1598 Damp LocationsLamp Type: Metal Halide, Pulse Start
Width: 12-3/16"Ballast Housing: Die Cast Aluminum
Lamp Included: NoHeight: 8-7/8"
Housing Finish: White Polyester PowderFixture Wattage: 352
Match Code: G4Lamp Watts: 320
Voltage: 120 to 277Ambient Temp. Range: -20 to 131 Degrees F
Socket Type: MogulMounting Type: 3/4" Rigid Pendant
Use With: Open or Enclosed High Bay OpticalsCountry of Origin (subject to change): United States

Description

HID Ballast Housing, Direct Mount High/Low Bay Housing, Pulse Start Metal Halide Lamp Type, 320 Lamp Watts, 352 Fixture Wattage, 120/208/240/277 Voltage, Height 8-7/8 In., Width 12-3/16 In., Ambient Temp. Range -20 to 131 Degrees F, Mogul Socket Type, No Lamp Included, Match Code G4, G1861151 Suggested Lamp Item No., Die Cast Aluminum Ballast Housing, White Polyester Powder Housing Finish, 3/4 In. Rigid Pendant Mounting Type, Use With Open or Enclosed High Bay Opticals

Reviews