HID Ballast Housing, High/Low Bay, 400 W

GE LIGHTING |Zoro #: G1087502|Mfr #: UG5W40E0AA11193

$352.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1087502 Mfr #: UG5W40E0AA11193
Lamp Included: NoVoltage: 120 to 277
Item: HID Ballast HousingUse With: Open or Enclosed High Bay Opticals
Type: Direct Mount High/Low Bay HousingHousing Finish: White Polyester Powder
Ambient Temp. Range: -20 to 131 Degrees FMatch Code: G4
Width: 12-3/16"Fixture Wattage: 450
Ballast Housing: Die Cast AluminumStandards: UL Listed 1598 Damp Locations
Height: 8-7/8"Suggested Lamp Item No.: 3JJ96
Socket Type: MogulMounting Type: 3/4" Rigid Pendant
Lamp Watts: 400Lamp Type: Metal Halide, Pulse Start
Country of Origin (subject to change): United States

Product Description

HID Ballast Housing, Direct Mount High/Low Bay Housing, Pulse Start Metal Halide Lamp Type, 400 Lamp Watts, 450 Fixture Wattage, 120/208/240/277 Voltage, Height 8-7/8 In., Width 12-3/16 In., Ambient Temp. Range -20 to 131 Degrees F, Mogul Socket Type, No Lamp Included, Match Code G4, G3372135 Suggested Lamp Item No., Die Cast Aluminum Ballast Housing, White Polyester Powder Housing Finish, 3/4 In. Rigid Pendant Mounting Type, Use With Open or Enclosed High Bay Opticals

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.