HID Ballast Housing, High/Low Bay, 400 W

GE LIGHTING| Zoro #: G1161876| Mfr #: UG5W40E0AD11193

$272.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1161876 Mfr #: UG5W40E0AD11193
Lamp Included: NoVoltage: 120 to 277
Item: HID Ballast HousingUse With: Open or Enclosed High Bay Opticals
Mounting Type: 3/4" Rigid PendantLamp Watts: 400
Lamp Type: Metal Halide, Pulse StartHousing Finish: White Polyester Powder
Ambient Temp. Range: -32 to 104 Degrees FWidth: 12-3/16"
Fixture Wattage: 450Ballast Housing: Die Cast Aluminum
Type: Direct Mount High/Low Bay HousingStandards: UL Listed 1598 Damp Locations
Height: 8-7/8"Suggested Lamp Item No.: 3JJ96
Socket Type: MogulCountry of Origin (subject to change): United States

Product Description

HID Ballast Housing, Direct Mount High/Low Bay Housing, Metal Halide, Pulse Start Lamp Type, 400 Lamp Watts, 450 Fixture Wattage, 120 to 277 Voltage, Height 8-7/8 In., Width 12-3/16 In., Ambient Temp. Range -32 to 104 Degrees F, Mogul Socket Type, No Lamp Included, G3372135 Suggested Lamp Item No., Die Cast Aluminum Ballast Housing, White Polyester Powder Housing Finish, 3/4 In. Rigid Pendant Mounting Type, Use With Open or Enclosed High Bay Opticals, Standards UL Listed 1598 Damp Locations

Product Reviews

Save 15%. Sign up for Z-mail.