HID Ballast Housing, Low Bay, 250 W

GE LIGHTING| Zoro #: G0379145| Mfr #: MPB25E0AX209

$190.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 4PL07
Type: Low Bay Housing
Standards: UL Listed 1598 Damp Locations
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379145 Mfr #: MPB25E0AX209
Suggested Lamp Item No.: 4PL07Type: Low Bay Housing
Standards: UL Listed 1598 Damp LocationsLamp Type: Metal Halide, Pulse Start
Width: 12-3/16"Ballast Housing: Die Cast Aluminum
Lamp Included: NoHeight: 8-7/8"
Housing Finish: Gray Polyester PowderFixture Wattage: 283
Lamp Watts: 250Voltage: 120 to 277
Ambient Temp. Range: -32 to 104 Degrees FSocket Type: Mogul
Mounting Type: Sliding DisconnectUse With: Enclosed Low Bay Opticals
Country of Origin (subject to change): United States

Description

HID Ballast Housing, Low Bay Housing, Metal Halide, Pulse Start Lamp Type, 250 Lamp Watts, 283 Fixture Wattage, 120 to 277 Voltage, Height 8-7/8 In., Width 12-3/16 In., Ambient Temp. Range -32 to 104 Degrees F, Mogul Socket Type, No Lamp Included, G1422845 Suggested Lamp Item No., Die Cast Aluminum Ballast Housing, Gray Polyester Powder Housing Finish, Sliding Disconnect Mounting Type, Use With Enclosed Low Bay Opticals, Standards UL Listed 1598 Damp Locations

Reviews