Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GE LIGHTING 202 Watts, 1 Lamps, HID Ballast Kit

  • Zoro #: G0496352
  • Mfr #: GEM-175ML5AC3-55

$71.46

  • Length: 4"
  • Height: 1-9/32"
  • Item: HID Ballast Kit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge Lighting #GEM-175ML5AC3-55 Specifications

  • Zoro #: G0496352
  • Mfr #: GEM-175ML5AC3-55
Length: 4" Height: 1-9/32"
Item: HID Ballast Kit Operating Amps @ 240V: 0.9
Dimension A: 3" ANSI Code: M57/H39/M109
Hz: 60 Operating Amps @ 120V: 1.7
Ballast Type: Core and Coil Min. Starting Temp.: -22 to 22 Degrees F
Figure Number: PC1 Ballast Family: HID Magnetic
Operating Amps @ 480V: 0.4 Dimension B: 4"
Ballast Start Type: Probe Ballast Voltage: 120/208/240/277/480
Ballast Lamp Watts: 175 Thermal Protection: yes
Ballast Item: HID Ballast Kit Width: 2-4/5"
Input Watts: 202 Ballast Lamp Type: Metal Halide
Operating Amps @ 208V: 1.0 Ballast Max. Lamp Watts: 175
Insulation Class: 180C Includes: Capacitor, Coil, Ignitor, Mounting Bracket, Hardware, Standard GE Lamp, Prewired Core
Number of Lamps: 1 Operating Amps @ 277V: 0.8
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Probe, Ballast Max. Lamp Watts 175, ANSI Code M57/H39/M109, Input Watts 202, Ballast Voltage 120/208/240/277/480, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -22 to 22 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 1.7, Operating Amps @ 208V 1.0, Operating Amps @ 240V 0.9, Operating Amps @ 277V 0.8, Operating Amps @ 480V 0.4, Insulation Class 180C, Thermal Protection Yes, Length 4 In.

Reviews of Ge Lighting #GEM-175ML5AC3-55