GE LIGHTING 280 Watts, 1 Lamps, HID Ballast Kit

GE LIGHTING| Zoro #: G0830751| Mfr #: GEM-250ML5AC3-55

$111.64 /ea

This item ships free. Details.Standard ground shipping.
Width: 2-4/5"Operating Amps @ 277V: 1.1Insulation Class: 180C
Save 15%. Sign up for Z-mail.


Zoro #: G0830751 Mfr #: GEM-250ML5AC3-55
Width: 2-4/5"Operating Amps @ 277V: 1.1
Insulation Class: 180CNumber of Lamps: 1
ANSI Code: M58/H37Ballast Max. Lamp Watts: 250
Operating Amps @ 120V: 2.5Ballast Item: HID Ballast Kit
Item: HID Ballast KitOperating Amps @ 480V: 0.65
Ballast Voltage: 120/208/240/277/480Dimension A: 3"
Dimension B: 4-5/16"Ballast Lamp Type: Metal Halide
Ballast Start Type: ProbeBallast Family: HID Magnetic
Ballast Type: Core and CoilIncludes: Capacitor, Coil, Ignitor, Mounting Bracket, Hardware, Standard GE Lamp, Prewired Core
Input Watts: 280Length: 4"
Hz: 60Min. Starting Temp.: -22 to 22 Degrees F
Operating Amps @ 208V: 1.4Operating Amps @ 240V: 1.25
Country of Origin (subject to change): China


HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Probe, Ballast Max. Lamp Watts 250, ANSI Code M58/H37, Input Watts 280, Ballast Voltage 120/208/240/277/480, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -22 to 22 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 2.5, Operating Amps @ 208V 1.4, Operating Amps @ 240V 1.25, Operating Amps @ 277V 1.1, Operating Amps @ 480V 0.65, Insulation Class 180C, Length 4 In., Width 2-4/5 In.