KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 428 Watts, 1 Lamps, HID Ballast Kit

GE LIGHTING| Zoro #: G1747191| Mfr #: GEM-400ML5AC4-55

$101.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4-1/5"
Operating Amps @ 277V: 1.7
Insulation Class: 180C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747191 Mfr #: GEM-400ML5AC4-55
Width: 4-1/5"Operating Amps @ 277V: 1.7
Insulation Class: 180CNumber of Lamps: 1
ANSI Code: M59/H33Ballast Max. Lamp Watts: 400
Operating Amps @ 120V: 3.8Ballast Item: HID Ballast Kit
Item: HID Ballast KitOperating Amps @ 480V: 0.9
Ballast Voltage: 120/208/240/277/480Dimension A: 2"
Dimension B: 4"Ballast Lamp Type: Metal Halide
Ballast Start Type: ProbeBallast Family: HID Magnetic
Ballast Type: Core and CoilIncludes: Capacitor, Coil, Mounting Bracket, Hardware, Standard GE Lamp, Prewired Core
Input Watts: 428Length: 4-4/5"
Hz: 60Min. Starting Temp.: -22 to 22 Degrees F
Operating Amps @ 208V: 2.2Operating Amps @ 240V: 1.9
Country of Origin (subject to change): China

Description

HID Ballast Kit, Ballast Lamp Type Metal Halide, Ballast Start Type Probe, Ballast Max. Lamp Watts 400, ANSI Code M59/H33, Input Watts 428, Ballast Voltage 120/208/240/277/480, Ballast Family HID Magnetic, Ballast Type Core and Coil, Number of Lamps 1, -22 to 22 Degrees F Min. Starting Temp., Hz 60, Operating Amps @ 120V 3.8, Operating Amps @ 208V 2.2, Operating Amps @ 240V 1.9, Operating Amps @ 277V 1.7, Operating Amps @ 480V 0.9, Insulation Class 180C, Length 4-4/5 In., Width 4-1/5 In.

Reviews