GE LIGHTING 100W, B17 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G0879882| Mfr #: LU100/D/MED

$22.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Position: UniversalFor Enclosed Fixtures: YesWatts: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879882 Mfr #: LU100/D/MED
Bulb Operating Position: UniversalFor Enclosed Fixtures: Yes
Watts: 100Light Bulb Dia.: 2-1/8"
Bulb Shape: B17Bulb Base Type: Medium Screw (E26)
Bulb Designation: LU100/D/MED/ECOANSI Code: S54
Light Appearance: 1000 to 2699K, Very Warm WhiteShatter-Resistant: No
Bulb Type: High OutputBulb Technology: High Pressure Sodium
Average Bulb Life: 24,000 hr.Bulb Color Temp.: 2000K
Color Rendering Index: 22Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Lumens: 8800Bulb Finish: Diffused
Max. Overall Bulb Length: 5-1/2"Item: HID Lamp
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape B17, Base Type Medium Screw (E26), 100 Watts, Bulb Color Temp. 2000K, Lumens 8800, Max. Overall Length 5-1/2 In., Shatter-Resistant No, Bulb Designation LU100/D/MED/ECO, High Pressure Sodium, Color Rendering Index 22, Light Bulb Dia. 2-1/8 In., Average Bulb Life 24,000 hr., ANSI Code S54, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Reviews