GE LIGHTING 150W, B17 High Pressure Sodium HID Light Bulb

GE LIGHTING |Zoro #: G1395974|Mfr #: LU150/DX/MED

$32.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1395974 Mfr #: LU150/DX/MED
Bulb Operating Position: UniversalShatter-Resistant: No
Item: HID LampBulb Technology: High Pressure Sodium
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Type: High Output
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantAverage Bulb Life: 15, 000 hr.
Watts: 150Lumens: 10, 500
Light Bulb Dia.: 2-1/8"Bulb Designation: LU150/DX/MED/ECO
For Enclosed Fixtures: YesANSI Code: S54
Max. Overall Bulb Length: 5-3/4"Bulb Shape: B17
Bulb Base Type: Medium Screw (E26)Bulb Color Temp.: 2200K
Color Rendering Index: 65Country of Origin (subject to change): Hungary

Product Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape B17, Base Type Medium Screw (E26), 150 Watts, Bulb Color Temp. 2200K, Lumens 10, 500, Max. Overall Length 5-3/4 In., Shatter-Resistant No, Bulb Designation LU150/DX/MED/ECO, High Pressure Sodium, Color Rendering Index 65, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Average Bulb Life 15, 000 hr., ANSI Code S54, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Product Reviews