DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 35W, B17 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G1963044| Mfr #: LU35/MED/ECO

$14.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-7/16"
Bulb Technology: High Pressure Sodium
ANSI Code: S76
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1963044 Mfr #: LU35/MED/ECO
Max. Overall Bulb Length: 5-7/16"Bulb Technology: High Pressure Sodium
ANSI Code: S76Bulb Operating Position: Universal
Bulb Designation: LU35/MEDBulb Type: High Output
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantBulb Color Temp.: 1900K
Color Rendering Index: 22Bulb Finish: Clear
Lumens: 2250Watts: 35
Average Bulb Life: 16,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Base Type: Medium Screw (E26)Light Appearance: 1000 to 2699K, Very Warm White
Item: HID LampBulb Shape: B17
Shatter-Resistant: NoCountry of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape B17, Base Type Medium Screw (E26), 35 Watts, Bulb Color Temp. 1900K, Lumens 2250, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation LU35/MED, High Pressure Sodium, Color Rendering Index 22, Bulb Finish Clear, Average Bulb Life 16,000 hr., ANSI Code S76, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Reviews