KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 50W, B17 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G0436895| Mfr #: LU50/D/MED

$28.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 24,000 hr.
Bulb Operating Position: Universal
Bulb Designation: LU50/D/MED/ECO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436895 Mfr #: LU50/D/MED
Average Bulb Life: 24,000 hr.Bulb Operating Position: Universal
Bulb Designation: LU50/D/MED/ECOANSI Code: S68
Color Rendering Index: 22Lumens: 3800
Bulb Finish: DiffusedShatter-Resistant: No
Max. Overall Bulb Length: 5-7/16"Item: HID Lamp
Bulb Technology: High Pressure SodiumBulb Color Temp.: 1900K
Bulb Type: High OutputBulb Shape: B17
Watts: 50Light Appearance: 1000 to 2699K, Very Warm White
Bulb Base Type: Medium Screw (E26)Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape B17, Base Type Medium Screw (E26), 50 Watts, Bulb Color Temp. 1900K, Lumens 3800, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation LU50/D/MED/ECO, High Pressure Sodium, Color Rendering Index 22, Average Bulb Life 24,000 hr., ANSI Code S68, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Reviews