BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE LIGHTING 50W, B17 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G0431821| Mfr #: LU50/MED/ECO

$25.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Finish: ClearMax. Overall Bulb Length: 5-7/16"Light Appearance: 1000 to 2699K, Very Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431821 Mfr #: LU50/MED/ECO
Bulb Finish: ClearMax. Overall Bulb Length: 5-7/16"
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Medium Screw (E26)
Bulb Shape: B17Bulb Operating Position: Universal
Bulb Technology: High Pressure SodiumGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Shatter-Resistant: NoBulb Type: High Output
Bulb Designation: LU50/MED/ECOAverage Bulb Life: 24,000 hr.
Color Rendering Index: 22Watts: 50
Item: HID LampANSI Code: S68
Bulb Color Temp.: 1900KStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Lumens: 4000Country of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape B17, Bulb Base Type Medium Screw (E26), 50 Watts, Bulb Color Temp. 1900K, Lumens 4000, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation LU50/MED/ECO, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type High Output, Color Rendering Index 22, Bulb Finish Clear, Average Bulb Life 24,000 hr., Bulb Operating Position Universal, ANSI Code S68, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Reviews