DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G2079481| Mfr #: LU70/D/MED

$24.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-7/16"
Bulb Technology: High Pressure Sodium
ANSI Code: S62
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079481 Mfr #: LU70/D/MED
Max. Overall Bulb Length: 5-7/16"Bulb Technology: High Pressure Sodium
ANSI Code: S62Bulb Operating Position: Universal
Bulb Designation: LU70/D/MED/ECOBulb Type: High Output
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantColor Rendering Index: 22
Bulb Shape: B17Bulb Finish: Diffused
Lumens: 5950Watts: 70
Average Bulb Life: 24,000 hr.Bulb Base Type: Medium Screw (E26)
Light Appearance: 1000 to 2699K, Very Warm WhiteItem: HID Lamp
Bulb Color Temp.: 1900KShatter-Resistant: No
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape B17, Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 1900K, Lumens 5950, Max. Overall Length 5-7/16 In., Shatter-Resistant No, Bulb Designation LU70/D/MED/ECO, High Pressure Sodium, Color Rendering Index 22, Average Bulb Life 24,000 hr., ANSI Code S62, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Reviews