KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 70W, B17 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G1145864| Mfr #: LU70/MED/ECO

$13.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 24,000 hr.
Bulb Operating Position: Universal
ANSI Code: S62
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145864 Mfr #: LU70/MED/ECO
Average Bulb Life: 24,000 hr.Bulb Operating Position: Universal
ANSI Code: S62Color Rendering Index: 22
Lumens: 6400Bulb Finish: Clear
Shatter-Resistant: NoMax. Overall Bulb Length: 5-7/16"
Item: HID LampGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Designation: LU70/MED/ECOBulb Technology: High Pressure Sodium
Bulb Color Temp.: 1900KBulb Type: High Output
Bulb Shape: B17Watts: 70
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantLight Bulb Dia.: 2-1/8"
Country of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape B17, Bulb Base Type Medium Screw (E26), 70 Watts, Bulb Color Temp. 1900K, Lumens 6400, Max. Overall Bulb Length 5-7/16 In., Shatter-Resistant No, Bulb Designation LU70/MED/ECO, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type High Output, Color Rendering Index 22, Light Bulb Dia. 2-1/8 In., Bulb Finish Clear, Average Bulb Life 24,000 hr., Bulb Operating Position Universal, ANSI Code S62, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Reviews