PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 1000W, E25 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G2230541| Mfr #: LU1000/ECO

$54.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Operating Position: UniversalBulb Technology: High Pressure SodiumLight Appearance: 1000 to 2699K, Very Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230541 Mfr #: LU1000/ECO
Bulb Operating Position: UniversalBulb Technology: High Pressure Sodium
Light Appearance: 1000 to 2699K, Very Warm WhiteANSI Code: S52
Bulb Type: High OutputAverage Bulb Life: 24,000 hr.
Bulb Color Temp.: 2100KItem: HID Lamp
Bulb Finish: ClearBulb Shape: E25
Light Bulb Dia.: 3-1/8"Lumens: 130,000
Bulb Designation: LU1000/ECOWatts: 1000
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionColor Rendering Index: 22
Bulb Base Type: Mogul Screw (E39)Max. Overall Bulb Length: 15"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Country of Origin (subject to change): United States

Description

HID Lamp, Bulb Shape E25, Bulb Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp. 2100K, Lumens 130,000, Max. Overall Bulb Length 15 In., Shatter-Resistant No, Bulb Designation LU1000/ECO, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type High Output, Color Rendering Index 22, Light Bulb Dia. 3-1/8 In., Bulb Finish Clear, Average Bulb Life 24,000 hr., Bulb Operating Position Universal, ANSI Code S52, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Restrictions and Compliance

*3: Hazardous material

Reviews