GE LIGHTING 1000W, E25 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G1124207| Mfr #: LU1000/SBY/LL

$132.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 15-1/8"
Bulb Technology: High Pressure Sodium
ANSI Code: S52
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124207 Mfr #: LU1000/SBY/LL
Max. Overall Bulb Length: 15-1/8"Bulb Technology: High Pressure Sodium
ANSI Code: S52Bulb Operating Position: Universal
Bulb Designation: LU1000/SBY/XLBulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyColor Rendering Index: 22
Bulb Shape: E25Bulb Finish: Clear
Lumens: 127,000Watts: 1000
Average Bulb Life: 40,000 hr.Bulb Base Type: Mogul Screw (E39)
Light Appearance: 1000 to 2699K, Very Warm WhiteItem: HID Lamp
Bulb Color Temp.: 2100KShatter-Resistant: No
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape E25, Base Type Mogul Screw (E39), 1000 Watts, Bulb Color Temp. 2100K, Lumens 127,000, Max. Overall Length 15-1/8 In., Shatter-Resistant No, Bulb Designation LU1000/SBY/XL, High Pressure Sodium, Color Rendering Index 22, Bulb Finish Clear, Average Bulb Life 40,000 hr., ANSI Code S52, Meets 2012 Lighting Legislation Energy

Reviews