GE LIGHTING 200W, ED18 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G2023691| Mfr #: LU200/ECO/NC

$25.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 30,000 hr.
Bulb Operating Position: Universal
ANSI Code: S66
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023691 Mfr #: LU200/ECO/NC
Average Bulb Life: 30,000 hr.Bulb Operating Position: Universal
ANSI Code: S66Color Rendering Index: 22
Lumens: 22,000Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 9-3/4"Item: HID Lamp
Bulb Technology: High Pressure SodiumBulb Designation: LU200/ECO/NC
Bulb Color Temp.: 2100KBulb Type: High Output
Bulb Shape: ED18Watts: 200
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 2-1/4"
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED18, Base Type Mogul Screw (E39), 200 Watts, Bulb Color Temp. 2100K, Lumens 22,000, Max. Overall Length 9-3/4 In., Shatter-Resistant No, Bulb Designation LU200/ECO/NC, High Pressure Sodium, Color Rendering Index 22, Light Bulb Dia. 2-1/4 In., Bulb Finish Clear, Average Bulb Life 30,000 hr., ANSI Code S66, Meets 2012 Lighting Legislation Energy

Reviews