Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb

  • Zoro #: G0539777
  • Mfr #: LU400/ECO/NC

$32.75

  • Bulb Operating Position: U
  • ANSI Code: S51
  • For Enclosed Fixtures: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge Lighting #LU400/ECO/NC Specifications

  • Zoro #: G0539777
  • Mfr #: LU400/ECO/NC
Bulb Operating Position: U ANSI Code: S51
For Enclosed Fixtures: Yes Average Bulb Life: 40,000 hr.
Bulb Color Temp.: 2100K Bulb Technology: High Pressure Sodium
Max Overall Bulb Length: 9-7/8" Bulb Finish: Clear
Bulb Shape: ED18 Max. Overall Bulb Length: 9-7/8"
Light Bulb Dia.: 2-1/4" Standards: Meets 2012 Lighting Legislation Energy
Watts: 400W Color Rendering Index: 30.0
Shatter-Resistant: No Lighting Technology: High Pressure Sodium
Item: High Pressure Sodium HID Bulb Light Appearance: 1000 to 2699K, Very Warm White
Bulb Base Type: Mogul Screw (E39) Bulb Designation: LU400/ECO/NC
Lumens: 54,000 lm Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: High Output Color Temperature: 2100K
Light Technology: High Pressure Sodium Bulb Dia.: 2-1/4"
Overall Length: 9-7/8" Wattage Equivalency: 400W HPS
Rated Life: 30,000 hr Trade Number: LU400/ECO/NC
Overall Bulb Shape: ED Overall Bulb Base Type: Mogul
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shopping for HID light bulbs at Zoro should urge you to also check out the array of related lighting items like LED, incandescent and fluorescent light bulbs, plus our vast selection of flashlights and assorted batteries. Take a look at the features for Ge Lighting HID Lamp. Bulb Shape: ED18, Watts: 400, Bulb Base Type: Mogul Screw (E39).

Reviews of Ge Lighting #LU400/ECO/NC