KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 400W, ED18 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G0686332| Mfr #: LU400/H/ECO

$14.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Shape: ED18
Color Rendering Index: 22
Bulb Finish: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0686332 Mfr #: LU400/H/ECO
Bulb Shape: ED18Color Rendering Index: 22
Bulb Finish: ClearAverage Bulb Life: 24,000 hr.
Max. Overall Bulb Length: 9-3/4"Bulb Operating Position: Universal
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionFor Enclosed Fixtures: Yes
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantLumens: 51,000
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Designation: LU400/H/ECO
Watts: 400ANSI Code: S51
Bulb Technology: High Pressure SodiumItem: HID Lamp
Bulb Type: High OutputBulb Color Temp.: 2100K
Light Bulb Dia.: 2-1/4"Shatter-Resistant: No
Bulb Base Type: Mogul Screw (E39)Country of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape ED18, Bulb Base Type Mogul Screw (E39), 400 Watts, Bulb Color Temp. 2100K, Lumens 51,000, Max. Overall Bulb Length 9-3/4 In., Shatter-Resistant No, Bulb Designation LU400/H/ECO, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type High Output, Color Rendering Index 22, Light Bulb Dia. 2-1/4 In., Bulb Finish Clear, Average Bulb Life 24,000 hr., Bulb Operating Position Universal, ANSI Code S51, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Reviews