KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 100W, ED23.5 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G0782801| Mfr #: LU100/D/H/ECO

$37.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 24,000 hr.
Bulb Operating Position: Universal
ANSI Code: S54
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782801 Mfr #: LU100/D/H/ECO
Average Bulb Life: 24,000 hr.Bulb Operating Position: Universal
ANSI Code: S54Color Rendering Index: 22
Lumens: 8800Bulb Finish: Diffused
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 7-3/4"Item: HID Lamp
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Designation: LU100/D/H/ECO
Bulb Technology: High Pressure SodiumBulb Color Temp.: 2000K
Bulb Type: High OutputBulb Shape: ED23-1/2
Watts: 100Light Appearance: 1000 to 2699K, Very Warm White
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Light Bulb Dia.: 3"Country of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape ED23-1/2, Bulb Base Type Mogul Screw (E39), 100 Watts, Bulb Color Temp. 2000K, Lumens 8800, Max. Overall Bulb Length 7-3/4 In., Shatter-Resistant No, Bulb Designation LU100/D/H/ECO, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type High Output, Color Rendering Index 22, Light Bulb Dia. 3 In., Bulb Finish Diffused, Average Bulb Life 24,000 hr., Bulb Operating Position Universal, ANSI Code S54

Reviews