*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 100W, ED23.5 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G1695057| Mfr #: LU100/H/ECO

$15.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 24,000 hr.
Light Bulb Dia.: 2-15/16"
Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695057 Mfr #: LU100/H/ECO
Average Bulb Life: 24,000 hr.Light Bulb Dia.: 2-15/16"
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantBulb Designation: LU100/H/ECO
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Shape: ED23-1/2
Bulb Finish: ClearColor Rendering Index: 22
Bulb Base Type: Mogul Screw (E39)Bulb Operating Position: Universal
Shatter-Resistant: NoWatts: 100
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLumens: 9500
ANSI Code: S54Max. Overall Bulb Length: 7-3/4"
For Enclosed Fixtures: YesBulb Technology: High Pressure Sodium
Bulb Color Temp.: 2000KBulb Type: High Output
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED23.5, Base Type Mogul Screw (E39), 100 Watts, Bulb Color Temp. 2000K, Lumens 9500, Max. Overall Length 7-3/4 In., Shatter-Resistant No, Bulb Designation LU100/H/ECO, High Pressure Sodium, Color Rendering Index 22, Light Bulb Dia. 2-15/16 In., Bulb Finish Clear, Average Bulb Life 24,000 hr., ANSI Code S54, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Restrictions and Compliance

*3: Hazardous material

Reviews