HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

GE LIGHTING 150W, ED23.5 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G1166033| Mfr #: LU150/55/D/H/ECO

$19.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 7-3/4"
Bulb Technology: High Pressure Sodium
ANSI Code: S55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166033 Mfr #: LU150/55/D/H/ECO
Max. Overall Bulb Length: 7-3/4"Bulb Technology: High Pressure Sodium
ANSI Code: S55Bulb Operating Position: Universal
Light Bulb Dia.: 2-61/64"Bulb Designation: LU150/55/D/H/ECO
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Color Temp.: 2000KColor Rendering Index: 22
Bulb Finish: DiffusedLumens: 15,000
Watts: 150Average Bulb Life: 24,000 hr.
For Enclosed Fixtures: YesGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Base Type: Mogul Screw (E39)Light Appearance: 1000 to 2699K, Very Warm White
Item: HID LampBulb Shape: ED23-1/2
Shatter-Resistant: NoCountry of Origin (subject to change): Hungary

Description

HID Lamp, Bulb Shape ED23-1/2, Bulb Base Type Mogul Screw (E39), 150 Watts, Bulb Color Temp. 2000K, Lumens 15,000, Max. Overall Bulb Length 7-3/4 In., Shatter-Resistant No, Bulb Designation LU150/55/D/H/ECO, High Pressure Sodium, Light Appearance 1000 to 2699K, Very Warm White, Bulb Type High Output, Color Rendering Index 22, Light Bulb Dia. 2-61/64 In., Bulb Finish Diffused, Average Bulb Life 24,000 hr., Bulb Operating Position Universal, ANSI Code S55

Restrictions and Compliance

*3: Hazardous material

Reviews