KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 150W, ED23.5 High Pressure Sodium HID Light Bulb

GE LIGHTING| Zoro #: G0808665| Mfr #: LU150/55/H/ECO

$16.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 24,000 hr.
Light Bulb Dia.: 2-61/64"
Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808665 Mfr #: LU150/55/H/ECO
Average Bulb Life: 24,000 hr.Light Bulb Dia.: 2-61/64"
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantBulb Designation: LU150/55/H/ECO
Light Appearance: 1000 to 2699K, Very Warm WhiteBulb Shape: ED23-1/2
Bulb Finish: ClearColor Rendering Index: 22
Bulb Base Type: Mogul Screw (E39)Bulb Operating Position: Universal
Shatter-Resistant: NoWatts: 150
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLumens: 16,000
ANSI Code: S55Max. Overall Bulb Length: 7-3/4"
For Enclosed Fixtures: YesBulb Technology: High Pressure Sodium
Bulb Color Temp.: 2000KBulb Type: High Output
Country of Origin (subject to change): Hungary

Description

HID Lamp, Lamp Type High Pressure Sodium, Bulb Shape ED23.5, Base Type Mogul Screw (E39), 150 Watts, Bulb Color Temp. 2000K, Lumens 16,000, Max. Overall Length 7-3/4 In., Shatter-Resistant No, Bulb Designation LU150/55/H/ECO, High Pressure Sodium, Color Rendering Index 22, Light Bulb Dia. 2-61/64 In., Bulb Finish Clear, Average Bulb Life 24,000 hr., ANSI Code S55, Meets 2012 Lighting Legislation Energy, TCLP Compliant

Restrictions and Compliance

*3: Hazardous material

Reviews